Shop All Tub Spouts
Furnorama
5 in. Tub Spout with Diverter Oil Rubbed Bronze
Mfr # FU87923
Zoro # G004004094
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU87923
- Zoro # G004004094
- UPC # 654204372892
- Country of Origin China
- Category Tub Spouts
Description
The wall spout features a diverter lever above the head to enable water to flow from the spout or the shower head. Its sleek body and soft-curved headpiece evokes a simplistic design giving your bathroom a universal appeal.Oil Rubbed Bronze Finish Zinc Die Cast Construction 5-1/4" Projection Zinc spout with diverter Front End threaded Standard 1/2" Connection Spray Nozzles: Finish: Oil Rubbed Bronze Material: Zinc Style: Classic Dimensions: Width: 2.74 Length: 5.36 Height: 2.74
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684712)
- ZORO SELECT PEX Tubing, White, 1 in, 100 ft, 100 psi (Q5PC100X)
- CHICAGO VALVES AND CONTROLS 3", Cast Steel Class 150 Flanged Gate Valve (21411030)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Union (600U111N114)
- GROHE Tub Spout, 5-1/2" L, 1/2" NPT Connection (13611000)
- PLUMB PAK Bathtub Spout-Dvrtr Mbl Home (PP22536)
- KINGSTON BRASS Restoration, Tub And Shower Valve Only, Chrome (KB36310V)
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- DELTA Stryke Non-Diverter Tub Spout Chrome (RP93377)
- MOEN Diverter Spouts Brushed Nickel (3814BN)
- DELTA Tub Spout, Non-Diverter (RP78736SS)
- Furnorama Tub Spouts