Furnorama

5 in. Tub Spout Polished Brass


product price: $52.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The tub spout features a standard 1/2" IPS connection made from zinc die cast providing durability with repeated use.
  • Polished Brass Finish
  • Zinc Die Cast Construction
  • 5-1/4" Projection
  • Zinc spout without diverter
  • Front End threaded
  • Standard 1/2" Connection
  • Spray Nozzles:
  • Finish: Polished Brass
  • Material: Zinc
  • Style: Classic
  • Dimensions:
  • Width: 2.74
  • Length: 5.36
  • Height: 2.74
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.