Shop All Bathroom Sink Faucets
Furnorama
4 in. Yosemite Centerset Two Handle Lavatory Faucet; Oil Rubbed Bronze
Mfr # FU342044
Zoro # G003747114
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU342044
- Zoro # G003747114
- UPC # 661541538911
- Country of Origin China
- Category Bathroom Sink Faucets
Description
This centerset from the Yosemite Collection will add a touch of flair to your bathroom, Its washerless cartridge will give you many years of trouble free service, Obtainable in Polished Chrome, Oil Rubbed Bronze and Satin Nickel
Features- Fabricated From Solid Brass Material For Durability And Reliability
- Durable Washerless Cartridge
- Max 1.2 GPM/4.5 LPM Water Flow Rate At 6 PSI (ASME standard)
- 3-5/8" Spout Reach
- 5" Spout Height
- 3-1/4" Aerator Clearance
- Finish: Oil Rubbed Bronze
- Material: Brass
- Collection: Yosemite
- Type: 4-Inch Centerset
- Theme: Contemporary
- Size: 4 in.
- Dimension: 7.75" H x 8.35" W x 8.95" L
- Weight: 4.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand AB1572-PC Wave Polished Chrome Sgl Lever Bathroom Faucet (AB1572-PC)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-UNWS-3)
- RINNAI 45 Degree Elbow Qty Of 2 (224050)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500202)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole (14408-3-CP)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10190)
- KOHLER July Single-Handle Commercial Bathro (97283-4-CP)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15199-4NDRA-CP)
- MOEN Two-Handle Lavatory Faucet (8228F12)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BG)
- DELTA Manual 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2502LF)
- Furnorama Bathroom Sink Faucets & Accessories