Furnorama

2-.25 in. Diameter Adjustable Brass Shower Head Polished Brass


product price: $64.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 2 1/4"" showerhead can be adjusted to provide you with a pleasurable showering experience, installs easily to a 1/2" shower arm. Brass construction to give you many years of trouble free performance
  • 2-1/4" Diameter Shower Head
  • Matching Accessories Available
  • 2.0GPM Water Flow Rate At 80 PSI
  • Retail Packing
  • Adjustable Spray Shower Head
  • High Quality Brass Construction
  • Showerhead Flow Rate: 2.5
  • Showerhead Width: 2.25
  • Showerhead Height: 3.75
  • Showerhead: Single Function
  • Pray Settings: 1
  • Spray Pattern: Full Spray
  • Spray Nozzles: 6
  • Finish: Polished Brass
  • Material:
  • Style:
  • Dimensions:
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.