18 in. Dual Towel Bar
Mfr # FU780466
Zoro # G103774539
Product Information
- Brand Furnorama
- MFR # FU780466
- Zoro # G103774539
- UPC # 723902760987
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Silver Sage Collection is designed with the senior customer in mind. Each piece is styled with a sleek and timeless design that will bring elegance to any bathroom decorAdopted from the traditional styles of the early 20 th century, the Silver Sage collection combines stylish curves and sleek elements to bring the contemporary style with the classic style. The bathroom accessories in this collection are made to match and make coordinating your bathroom simple. Made from high quality brass and coated in a variety of finishes, each accessory showcases reliability and durability. Chrome finish is triple plated to resist tarnishing and corrosion.
Features- Size - 18 in.
- Finish - Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Cap, 3 In Hub (1WJF4)
- ZURN Flush Valve, Urinal Sensor, 0.5 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6203-EWS-LL)
- MOEN Service Kit - (140028)
- RUVATI 23" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7123)
- KOHLER Purist 24 Towel Bar (14436-2MB)
- MOEN Triva Towel Bar Brushed Nickel (BP1818BN)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 405W Portable Outdoor 5 Bar Towel Rack - White (405W)
- KINGSTON BRASS Victorian Towel Ring, Brushed Nickel (BA1114SN)
- ZORO SELECT Towel Bar, Satin Nickel, Brentwood, 24In (04-SN6224)
- RUSTICWARE Utica Robe Hook Satin Nickel (8703SN)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- Furnorama Bath Towel Bars and Hooks