Furnorama

17 in. Shower Arm Polished Brass


product price: $82.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With its hook-shape design mounted on a circle-shaped flange, the Restoration 17" shower arm is made with solid brass construction to show its durability and stylish appeal.
  • Polished Brass Finish
  • High Quality Brass Construction
  • 17" Shower Arm
  • 1/4" IPS Connection
  • 2-5/8" Classic Flange
  • Wall Mount Installation
  • Showerhead Flow Rate: N/A
  • Showerhead Width: N/A
  • Showerhead Height: N/A
  • Showerhead: N/A
  • Pray Settings: N/A
  • Spray Pattern: N/A
  • Spray Nozzles: N/A
  • Finish: Polished Brass
  • Material:
  • Style:
  • Dimensions:
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.