Furnorama

17 in. Raindrop Shower Arm Chrome


product price: $64.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The 17" ceiling support is sleek with an intricately-designed flange to give your shower environment a sense of style.
  • Polished Chrome Finish
  • High Quality Brass Construction
  • 17" Vertical Shower Arm For Rain shower
  • Standard 1/2" Connection
  • 2mm Thickness
  • Showerhead Flow Rate: N/A
  • Showerhead Width: N/A
  • Showerhead Height: N/A
  • Showerhead: N/A
  • Pray Settings: N/A
  • Spray Pattern: N/A
  • Spray Nozzles: N/A
  • Finish: Chrome
  • Material:
  • Style:
  • Dimensions:
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.