Shop All Shower Heads
Furnorama
12 in. Victorian Sunflower Showerhead with Shower Arm Combo; Polished Chrome
Mfr # FU343219
Zoro # G104013750
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furnorama
- MFR # FU343219
- Zoro # G104013750
- UPC # 661541536412
- Country of Origin China
- Category Shower Heads
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Solid Brass Construction
- Shower head is solid brass material; 4 inch diameter
- Shower arm is 12 inches long and is constructed of solid brass material
- Max 2.0 GPM/7.6 LPM Water Flow Rate At 80 PSI On Showerhead
- Color: Chrome
- Weight: 3.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dryden, Duble RobHok Venetian Brnz (75135-RB)
- NIBCO Coupling, Wrot Copper, 2-1/2 (600RS 21/2)
- KOHLER Straight Spout Bathroom Faucet, (K-104S36-SANA-CP)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221313)
- SPEAKMAN Icon Shower Head (S-2252-BN-BP)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Matte Black (26293-BL)
- KOHLER Statement Round Deepmsg Body Spray Vibrant Brushed Nickel (26299-BN)
- KOHLER Statement Ada Handshower Adapter Vibrant Brushed Nickel (26311-BN)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-E175)
- ALFI BRAND Polished Chrome 8" Square Multi Color LED Rain Shower Head (LED8S-PC)
- Furnorama Shower Heads