Shop All Definite Purpose Contactors
Furnas
Definite Purpose Magnetic 24V-Ac 30A Amp 7.5Hp Ac Contactor
Mfr # 41NB30AJ
Zoro # G508669812
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 30 A AMP
- Power 7.5 HP
- Coil Voltage (AC) 24 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furnas
- MFR # 41NB30AJ
- Zoro # G508669812
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Current | 30 A AMP |
Power | 7.5 HP |
Coil Voltage (AC) | 24 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- LEVITON Receptacle (21254-HW)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR1RH6)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- FURNAS 120V-AC 40A AMP 15HP AC CONTACTOR (42CE35AF106)
- SUPCO 24VAC Definite Purpose Contactor 2P 30A (SMC11)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY7)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 75A (783XY0)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 208/240V AC , 50/60 Hz (8910DPA63V09)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 50A (783XZ3)
- Furnas Motor Controls