Shop All Indicator Lights
Furnas
52Pa6Gna Push To Test 120V-Ac Pilot Light
Mfr # 52PA6GNA
Zoro # G502169769
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furnas
- MFR # 52PA6GNA
- Zoro # G502169769
- Country of Origin Unknown
- Category Indicator Lights
Details
Voltage (AC) | 120 V-AC |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 208vac (3106340944)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208SSC)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 10, 3P, 690V (LRD3359)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- REES Pilot Lights/Operators Lens, Amber, 3 In 1 (41252007)
- SIEMENS Pilot Light Complete, Round Shape, Red (3SU1102-6AA20-1AA0)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB5AVG4)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B41)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Red (10250T197HLRP2A)
- Furnas Switches