Furinno Turn-S-Tube No Tools 3-Tier Entertainment TV Stands; Espresso & Black - 15.4 x 47.2 x 11.6 in.
Mfr # TV14038EX/BK
Zoro # G403951524
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # TV14038EX/BK
- Zoro # G403951524
- UPC # 748252354112
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Furinno Turn-S-Tube No Tools 3-Tier Entertainment TV Stands come in variety fun colors. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply natureproducts are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display of TV or other audio/video accessories. Suitable for any rooms. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Espresso & Black
- Dimensions: 15.4" H x 47.2" W x 11.6" L
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Black Padded Metal Folding Chair, Black 1" Fabric Seat (DPI903F-BLKBLK)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Flat Black (01HC900436WR1)
- LORELL Steel Folding Chairs, Vyl Beige Seat, PK4 (LLR62501)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- MANHATTAN COMFORT Winston 53.14 TV Stand with 4 Shelves in White and Cinnamon (223951)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Onyx (TVFP4-BL)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Off White (224BMC1)
- MANHATTAN COMFORT Jasper 86.69 TV Stand in Oak Pro Touch (226952)
- Furinno TV Stands & Entertainment Centers