Furinno Turn-S-Tube 4-Tier Shoe Rack; Espresso & Black - 22.25 x 23.6 x 11.6 in.
Mfr # 13081EX/BK
Zoro # G104006127
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 13081EX/BK
- Zoro # G104006127
- UPC # 696859004827
- Country of Origin China
- Category Accent Furniture and Storage
Description
Furinno Turn-S-Tube No Tools Series multipurpose storage rack shelves comes in 2-3-4 Tiers and variety of width and depth. This series of products also includes difference sizes width, height and different fun colors. This series is designed to meet the demand of fits in space, fits on budget and yet durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. The DIY project in assemblying these products can be fun for kids and parents. There are no screws involved, thus it is totally safe to be a family project. Just turn the tube to connect the panels to form a storage shelf. The materials comply with E1 grade particle board for furniture processed from parts of rubber trees. There is no foul smell of chemicals, durable and it is the most stable medium density composite wood used to make RTA furniture.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Espresso & Black
- Dimensions: 22.25" H x 23.6" W x 11.6" L
- Weight: 14.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- MONARCH SPECIALTIES Artificial Plant, 57" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9536)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- H2H Metal Wall Organizer With 4 Hooks And 3 Storage Slots (H253426)
- INVAL Armoire/Wardrobe 36.6 in W x 17.5 in D x 71.2 in H in Espresso (AM-B223)
- VINTIQUEWISE Vintage Decorative Metal Barrel Shaped Tabletop Countertop Wine Cork Holder (QI003566)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Medium (QI004550BL.M)
- BAXTON STUDIO Brighton Mid-Century White and Walnut Wood 6-Drawer Storage Dresser (137-7496)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC3PKWH)
- DOBA-BNT Egan Breakfast Table with 2 Side Shelves (SA587957)
- Furinno Accent Furniture and Storage