Furinno Turn-N-Tube No Tools 2-Tier Elevated TV Stands; Oak Grey & Black - 11 x 23.8 x 15.8 in.
Mfr # 13191GYW/BK
Zoro # G303951488
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 13191GYW/BK
- Zoro # G303951488
- UPC # 19962056062
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Furinno Turn-N-Tube Home Living Mini Storage and Organization Series: No Tools Entertainment Center . Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 5 minutes. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display of TV or other audio/video accessories. Suitable for any rooms. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Oak Grey & Black
- Dimensions: 11" H x 23.8" W x 15.8" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE KING Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H (2S1822-DDSSF)
- HILLMAN 916 8 Blued Cut Tack (122594)
- TRADEMARK FINE ART Susan S. Barmon 'Sunflower 3' Canvas Art, 18x24 (ALI34461-C1824GG)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- FLASH FURNITURE Walnut 70" TV Stand with Adjustable Middle Shelf (EM-TV1801-WAL-GG)
- SAUDER Carolina Grove Credenza 62 in. Wo , Accommodates up to a 65 in. TV weighing 95 lbs (429544)
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- MANHATTAN COMFORT Cabrini TV Stand 1.8, Maple Cream/Nude (15454)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 36", Unfinished (TV-36)
- CONVENIENCE CONCEPTS Oxford 1 Drawer Console Table, Espresso (HI2539678)
- Furinno TV Stands & Entertainment Centers