Furinno Turn-N-Tube Easy Assembly Multipurpose Shelf; Gray - 20.7 x 14.6 x 14.6 in.
Mfr # 15095CC/GY
Zoro # G503958430
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 15095CC/GY
- Zoro # G503958430
- UPC # 816718020052
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Furinno Turn-N-Tube Multipurpose Shelf Experience the fun of D-I-Y even with your kids. The E1 Grade medium density composite wood is manufactured in Malaysia and made from recycled materials of rubber trees. The manufacturing process complies with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Simple and stylish look is ideal as a decorative and home living essentials. Suitable for any rooms needing additional storage or display spaces. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Gray
- Dimensions: 20.7" H x 14.6" W x 14.6" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- LAWRENCE FRAMES 5 x 7 in. Hinged Double Picture Frame, Black (660057D)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- MARTIN FURNITURE Martin Furniture Huntington Club Office Library Bookcase - Vibrant Cherry (HCR3072-D)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 2467)
- CONCEPTS IN WOOD Concepts In Wood MI3072-E Single Wide Bookcase; Espresso Finish 5 Shelves (MI3072-E)
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- FLASH FURNITURE 3 Shelf 35"H Rustic Wood Grain Finish Display Unit (JN-2542B3-GG)
- BAXTON STUDIO Mirna Black Metal and Natural Oak Wood 5-Shelf Quatrefoil Bookcase (152-9201)
- Furinno Bookcases & Bookshelves