Furinno TST No Tools 3-Tier Wide Shoe Storage Rack; Dark Cherry & Black - 15.4 x 47.2 x 11.6 in.
Mfr # 14038DC/BK
Zoro # G404006131
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 14038DC/BK
- Zoro # G404006131
- UPC # 748252337719
- Country of Origin China
- Category Accent Furniture and Storage
Description
Furinno Turn-S-Tube No Tools Series multipurpose storage rack shelves comes in 2-3-4 Tiers and variety of width and depth. This series of products also includes difference sizes width, height and different fun colors. The storage shelf is designed to meet the demand of fits in space, fits on budget and yet durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. The DIY project in assemblying these products can be fun for kids and parents. There are no screws involved, thus it is totally safe to be a family project. Just turn the tube to connect the panels to form a storage shelf. The main material particle board is CARB compliant composite wood and PVC Tubes. The particle board for furniture is processed from parts of rubber trees. There is no foul smell of chemicals, durable and it is the most stable among medium density composite wood used to make RTA furniture.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Dark Cherry & Black
- Dimensions: 15.4" H x 47.2" W x 11.6" L
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS PEDESTAL TABLE LEGS, 25-1/2" LEG W/O BASE - CHROME (013-926)
- LORELL Seat Cover, Antimicrobial, 19"x19", Black (LLR00598)
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- DESIGN TOSCANO Nettlestone Library Ensemble (OA3650)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- BAXTON STUDIO Fella Mid-Century Modern Two-Tone Oak and Grey Wood Shoe Cabinet (138-7705)
- COASTER CO OF AMERICA Curio Cabinet Black (950170)
- DURAMAX Farmhouse cabinet (68062)
- FABULAXE Modern Display Metal Console Table, for Dining, Entryway and Hallway, Black (QI004188.BK)
- VINTIQUEWISE Storage Basket, Beige, Water Hyacinth, 13.8 in L x 9.45 in W x 7.1 in H (QI003544.M)
- Furinno Accent Furniture and Storage