Shop All End Tables
Furinno
Furinno Simplistic End Table; Espresso & Black - 19.6 x 15.6 x 15.6 in. - Set of 2
Mfr # 12127EX/BK
Zoro # G303702554
$44.59
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
- Brand Furinno
- MFR # 12127EX/BK
- Zoro # G303702554
- UPC # 748252350619
- Country of Origin China
- Category End Tables
Description
This Simplistic Series end table two-piece set is designed to fit in your space, your style and fit on your budget. This unit is so simple, both in design and assembly. It uses the Turn-S-Tube mechanism to assemble the unit in 5 minutes. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. The DIY project in assemble these products can be fun for kids and parents. There are no screws involved, thus it is totally safe to be a family project. Just turn the tube to connect the panels to form a storage shelf.
Features- Set of 2
- Color: Espresso & Black
- Dimensions: 19.6" H x 15.6" W x 15.6" L
- Weight: 6.5 lbs
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
- KANTEK Footrest, w/Adjustable Rollers, Black (FR750)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- PIT POSSE Pit Posse 550 Table Storage Brackets Holders (550)
- INTERNATIONAL CONCEPTS 24 W, 24 L, 24 H, Wood Top, White (OT08-46ER)
- BAXTON STUDIO Garvey French Provincial White Finished Wood 3-Drawer Entryway Console Table (179-11330-Zoro)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Console Table (176-11250-Zoro)
- BAXTON STUDIO Triplet Round Glass Top End Table With Tripod Base (49-3433)
- MONARCH SPECIALTIES Accent Table - Black Oak (I 3110)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- Furinno End Tables