Furinno Simplistic A Frame Computer Desk; Black-French & Oak Grey - 35.5 x 31.6 x 17.9 in.
Mfr # 14054BK/GYW
Zoro # G003922849
Product Information
Description
A trend setter in the field we offer modern furniture with the concept to fit in space, style and fit on your budget. We are committed to creating items that are functional & aesthetically appealing. Exquisite design with high level finish designed to define and complement your home or office decor which will delight and suprise. Furinno Simplistic series A-frame study desk is designed to fit your space, your style and your budget. This unit is made of CARB compliant composite wood and it has a simple industrial look. The structure is very sturdy and firm with the A-frame design. It has a built-in desk hutch to serve as stationery storage.
Specifications- Color: Black-French & Oak Grey
- Dimensions: 35.5" H x 31.6" W x 17.9" L
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- MASTER CASTER Caster, Duet, Dlx, Hard, Black, PK5 (23622)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- INTERNATIONAL CONCEPTS 30 W, 12 H, Unfinished, Hardwood (OF-65H)
- PLUGIT Laptop Desk With Built-In Cushion-LED Light And Cup Holder (PL59349)
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey (LDS6030AG)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38943R.N.S)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, White Top, White Base (VL22WH7230-459)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Grey, Black (I 7505)
- Furinno Desks