Furinno Simple Design End Table; Yellow - 19.6 x 20 x 20 in. - Set of 2
Mfr # 2-11180GYW
Zoro # G203702623
Product Information
- Brand Furinno
- MFR # 2-11180GYW
- Zoro # G203702623
- UPC # 19962058967
- Country of Origin China
- Category End Tables
Description
Furinno basic home simple designed living tables is designed to meet your need of fits in your space and fits on your budget. The main material- medium density composite wood is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and packed 100-% in Malaysia with 90% - 95% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Set of 2
- Color: Yellow
- Dimensions: 19.6" H x 20" W x 20" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEARLY NATURAL 4 ft. Lavender Topiary Silk Tree (5332)
- REGENCY Race Track Legacy Racetrack Tables, 71 X 35 X 29, Wood Top, Mahogany (LCTRT7135MH)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- FABULAXE 20 W, 20 L, 17.5 H (QI004229.WT)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3388)
- LUMISOURCE Trombone Side Table (TB-TROMBONE BKMBNIGL)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- INTERNATIONAL CONCEPTS 36 W, 18 L, 18 H (OT-44)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- BAMBOO Bamboo 5206 Rectangular Folding Table; 28 x20 x19 in. (5206)
- Furinno End Tables