Furinno Simple Design End-Side Table; Oak Grey & Black - 19.6 x 20 x 20 in.
Mfr # 11180GYW/BK
Zoro # G103701542
Product Information
- Brand Furinno
- MFR # 11180GYW/BK
- Zoro # G103701542
- UPC # 19962055867
- Country of Origin China
- Category End Tables
Description
Furinno basic home living tables is designed to meet your need of fits in your space and fits on your budget. This end table is a neat addition to your room decoration. You can use it as a coffee table by the sofa or a night stand by your bed. It comes in different color to fit with your existing furniture. The main material- medium density composite wood is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and packed 100-% in Malaysia with 90% - 95% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Oak Grey & Black
- Dimensions: 19.6" H x 20" W x 20" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with University of Miami Hurricanes Logo (XZXPPRO032-PSCOL12110A)
- TRUE Switch, Defrost Termination (800315)
- MANHATTAN COMFORT Rockefeller Dresser, Nature and Rose Pink (103GMC6)
- GLARO Umbrella Stand, 24 Umbrellas (1890SA)
- FLASH FURNITURE Rectangle Console Table, Black, Metal Frame, 47.25" W, 23.75" L, 30" H, Laminate Top, Wood Grain (NAN-JN-21738-GG)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3634)
- ALATERRE FURNITURE 11 W, 23" L, 24 H, Wood, composite wood and wood veneer Top, Espresso (AMIA13P0)
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 24 H (OT32-18R-18)
- INTERNATIONAL CONCEPTS 60 W, 16 L, 34.5 H (OT581-70SL)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2853)
- Furinno End Tables