Furinno RF1506-YL 41 in. Rfitness Professional Long Loop Stretch Latex Exercise Band; Yellow - Light
Mfr # RF1506-YL
Zoro # G403775267
Product Information
- Brand Furinno
- MFR # RF1506-YL
- Zoro # G403775267
- UPC # 816718021578
- Country of Origin China
- Category Exercise Equipment
Description
Furinno RFitness Professional Long Loop Exercise Band is made out of the highest quality of latex - natural rubber- in Malaysia, the biggest producer of rubber. Our exercise bands are specially formulated to have professional strength and an increased durability with superior tearing/snapping resistance! Perfect designed for exercise, Pilates, Yoga, stretching, toning, body sculpting, resistance & strength training, physiotherapy and even for point work in ballet. They are versatile, adaptable to multiple fitness levels and to facilitate the entire body workout! Last but not least, they are lightweight & perfect for travel! Use them at home, in the office, at the gym or even on the plane! These bands can be used independently, doubled up, or together. Furinno RFitness offers a variety of resistance bands including Flat Bands, Long Loop Bands, Short Loop Bands, Floss Bands and Exercise Tubing. They are excellent substitutes for free weights and workout machines. No Matter what your exercise needs and goals are, Furinno provides a solution for you to achieve more easily and conveniently.
Features- Rfitness Professional Long Loop Stretch Latex Exercise Band
- Color: Yellow
- Size: 41" & Light
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS WALBRO CARB HD-45-1 5" x2.75" x2.25" (A-B1WHD45)
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-14G-1000 Heavy Duty Wire - 14 Gauge - 1000 ft. (RFA-14G-1000)
- KOHLER Kit Carburetor W/Gaskets (63 853 01-S)
- CHEW + HEAL No Chew Spray - 8oz (CH-38538)
- FURINNO Furinno RF1501 Rfitness Professional Training Exercise Fitness Resistance Band - 4 Piece (RF1501)
- FURINNO Furinno RF1502-3 60 in. Rfitness Professional Flat Stretch Latex Exercise Band - 3 Piece (RF1502-3)
- DYNAFLEX Dynaflex 370974 Diamond Powerball Mini; Turquoise (370974)
- FABRICATION ENTERPRISES CanDo® Vinyl-Coated Cast Iron Dumbbell, Green, 3 lb. (10-0552-1)
- CHAMPION SPORTS Leather Medicine Ball, 3kg, 10"D (MB6)
- WECARE FITNESS Kettlebell, 25 LB Cast Iron, For Home Workout, Black (WF-KB-25-BLK)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Round, 6" Dia. x 12"L (30-2101)
- Furinno Exercise Equipment