Furinno RF1506-GR 41 in. Rfitness Professional Long Loop Stretch Latex Exercise Band; Green - Medium
Mfr # RF1506-GR
Zoro # G003775216
Product Information
- Brand Furinno
- MFR # RF1506-GR
- Zoro # G003775216
- UPC # 816718021554
- Country of Origin China
- Category Exercise Equipment
Description
Furinno RFitness Professional Long Loop Exercise Band is made out of the highest quality of latex - natural rubber- in Malaysia, the biggest producer of rubber. Our exercise bands are specially formulated to have professional strength and an increased durability with superior tearing/snapping resistance! Perfect designed for exercise, Pilates, Yoga, stretching, toning, body sculpting, resistance & strength training, physiotherapy and even for point work in ballet. They are versatile, adaptable to multiple fitness levels and to facilitate the entire body workout! Last but not least, they are lightweight & perfect for travel!
Use them at home, in the office, at the gym or even on the plane! These bands can be used independently, doubled up, or together. Furinno RFitness offers a variety of resistance bands including Flat Bands, Long Loop Bands, Short Loop Bands, Floss Bands and Exercise Tubing. They are excellent substitutes for free weights and workout machines. No Matter what your exercise needs and goals are, Furinno provides a solution for you to achieve more easily and conveniently.
Features- Rfitness Professional Long Loop Stretch Latex Exercise Band
- Color: Green
- Size: 41" & Medium
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Jed Pool Tools 0388157 1 Piece Polypropylene Flexible Heavy Duty Pool Leaf Skimmer; Blue (388157)
- MTD Housing Flail Asm (681-0117-0637)
- BRIGGS & STRATTON Oil Cooler Hose (841999)
- KOHLER Kit Air Cleaner Cover (24 743 08-S)
- FURINNO Furinno RF1501 Rfitness Professional Training Exercise Fitness Resistance Band - 4 Piece (RF1501)
- FURINNO Furinno RF1502-3 60 in. Rfitness Professional Flat Stretch Latex Exercise Band - 3 Piece (RF1502-3)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness 8730G Asuna Slim Folding Motorized Treadmill Trainer (8730G)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- CYNASPORTS Weight Lifting Strap Red (CS-0038)
- WECARE FITNESS Rubber-Coated Chrome Handle 25 Lbs Dumbbells, Set of Two, Black, 2PK (WC-2P-25LB-BK)
- POWER SYSTEMS Versa-Loop Rehabilitation Band - Medium Resistance - Red (84810)
- Furinno Exercise Equipment