Furinno RF1504-BK 84 in. Rfitness Professional Muscle Compression Floss Band; Black - Heavy
Mfr # RF1504-BK
Zoro # G503775242
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # RF1504-BK
- Zoro # G503775242
- UPC # 816718021493
- Country of Origin China
- Category Exercise Equipment
Description
Furinno RFitness Professional Floss Band is made out of the highest quality of latex - natural rubber- in Malaysia, the biggest producer of rubber. Our exercise bands are specially formulated to have professional strength and an increased durability with superior tearing/snapping resistance! The bands encourage and increase blood circulation. They help relieve pain, accelerating recovery, boost flexibility and improve the range of motion. Last but not least, they are lightweight and perfect for travel! Use them at home, in the office, at the gym or even on the plane! This Floss Band is 7 inch wide, 2.25 ft long. Furinno RFitness offers a variety of resistance bands including Flat Bands, Long Loop Bands, Short Loop Bands, Floss Bands and Exercise Tubing. They are excellent substitutes for free weights and workout machines. No Matter what your exercise needs and goals are, Furinno provides a solution for you to achieve more easily and conveniently.
Features- Rfitness Professional Muscle Compression Floss Band
- Color: Black
- Size: 84" & Heavy
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTWEST USA LLC PestWest Universal Glue Boards - White (135-000064)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08676)
- AIC REPLACEMENT PARTS Woodruff Keys, 1/4 x 7/8 (A-WK24-AI)
- CORONA TOOLS Hedge Shear, Comfort Gel (HS 4244)
- FURINNO Furinno RF1502-3 60 in. Rfitness Professional Flat Stretch Latex Exercise Band - 3 Piece (RF1502-3)
- FURINNO Furinno RF1501 Rfitness Professional Training Exercise Fitness Resistance Band - 4 Piece (RF1501)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Yellow, 6 Yard Roll/Box (10-1000)
- LIFELINE FITNESS Lifeline Max Flex Handles (LLCGH1)
- IGAS US iGas TH330NAO - 3-30lb NAO Tank Rack (TH330NAO)
- FABRICATION ENTERPRISES CanDo® Foam Roller Wall-Mount Storage Rack - 36"L x 10"W x 40"H (30-2180)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Blue, 6 Yard Roll/Box (10-1003)
- Furinno Exercise Equipment