Furinno RF1501 Rfitness Professional Training Exercise Fitness Resistance Band - 4 Piece
Mfr # RF1501
Zoro # G103775086
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # RF1501
- Zoro # G103775086
- UPC # 748252865335
- Country of Origin China
- Category Exercise Equipment
Description
RFitness exercise resistance bands are made out of the highest quality of latex - natural rubber- in Malaysia, the biggest producer of rubber. Our resistance bands are specially formulated to have professional strength and an increased durability with superior tearing/snapping resistance! This 4-PC set kit provides two long flat bands and two loop bands of different resistances. Perfect designed for exercise, Pilates, Yoga, stretching, toning, body sculpting, resistance & strength training, physiotherapy and even for point work in ballet.
They are versatile, adaptable to multiple fitness levels use one band, or two or all four simultaneously to adapt to your required resistance and to facilitate the entire body workout! Last but not least, they are lightweight & perfect for travel! Use them at home, in the office, at the gym or even on the plane! These bands are conveniently in PVC zippered travel pouch and an English/Spanish exercise wall chart in color. We strongly believe that human bodies are made to move in a three dimensional space. Hence, we have put together 21 exercises where most are performed on multiple planes which utilizes multiple joints and muscles in order to get the most effective workout in a shorter amount of time.
Features- Rfitness Professional Training Exercise Fitness Resistance Band
- 4 Piece
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO ELEC HEDGE TRIMMER 22"" (51490)
- FRANKLIN SPORTS 52619 Grade A Shuttlecocks, Assorted Colors, 6PK (FR573191)
- LOGO BRANDS LSU Repeating Logo Mini-Size Rubber Basketball (162-91MR-1)
- NGK SPARK PLUGS NGK Spark Plug, CMR7H (130-793)
- WECARE FITNESS Kettlebell, 15 LB Cast Iron, For Home Workout, Black (WF-KB-15-BLK)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 10lb (RPX10)
- LIVING ACCENTS COCO LINER 30"" TROUGH (88598)
- FLEMING SUPPLY Fleming Supply Foam Floor Mat Tiles, 4 Interlocking 24 x 24 Pieces, Padding for Classrooms (920625DJM)
- PBLX PBLX 70045 Body Resistance Bands - 60-80 lbs (70045)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- AUDUBON AUDUBON WALL BRACKET 14"" (NABRACKET)
- Furinno Exercise Equipment