Furinno LACi 4-Bins System Rack; Oak - 28.8 x 11.3 x 7.7 in.
Mfr # 99150KO/BK/LB
Zoro # G203958464
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 99150KO/BK/LB
- Zoro # G203958464
- UPC # 816718020076
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Furinno LACi 4-Bins System Rack Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D-I-Y even with your kids. The E1 Grade medium density composite wood is manufactured in Malaysia and made from recycled materials of rubber trees. The manufacturing process complies with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Simple and stylish look is ideal as a decorative and home living essentials. This rack can be used for storage with the bins provided, or used as open displaying without the bins
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight
- Color: Oak
- Dimensions: 28.8" H x 11.3" W x 7.7" L
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Maple (MTRCT6024PL)
- EAST END IMPORTS Ripple Mid Back Office Chair- White (EEI-1532-WHI)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- HON Credenza, Dblped, 72inW, Cngc (HON10743CO)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 3 Tier, 60"H, Office, Bedroom, Metal, Laminate, Grey, Black (I 2200)
- SAFCO ValueMate Economy Bookcase, 3-Shelf, Black (7171BL)
- ALERA Alera Valencia Series Bookcase, Four-Shelf, 31.75w x 14d x 64.75h, Gray (ALEVA636632GY)
- BESTAR Bestar Universel 36W Bookcase in antigua (44700-52)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- BACK2BASICS 4 Tier Metal Book Shelf - Black (BA2629377)
- Furinno Bookcases & Bookshelves