Furinno Just No Tools Wide TV Stand; White Finish with White Tube - 10.9 x 41.3 x 15.6 in.
Mfr # 11175WH(EX)/WH
Zoro # G703951538
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 11175WH(EX)/WH
- Zoro # G703951538
- UPC # 736211516695
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Furinno Just Series No Tools No hassles shelves and tables features the serenity of the Japanese living room life style. The white finished of the product delivers the clean and cozy feel and blend in with any room decor. These multifunctional tables and shelves suitable for any room that need storage shelves, display, TV entertainment or even kids room. The designs are simple and basic which fit into a modern stylish lifestyle. This series are made of 12mm E1 Grade medium density composite wood made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: White Finish with White
- Dimensions: 10.9" H x 41.3" W x 15.6" L
- Weight: 16.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Black (101GMC2)
- SAUDER Entertainment Credenza Sma , Accommodates up to a 70 in. TV weighing 95 lbs (429516)
- CONVENIENCE CONCEPTS 60 In. Newport Ventura Tv Stand, Weathered Gray (HI206838)
- VTI MANUFACTURING VTI Manufacturing BL404SC 4 Silver Capspike Black Poles 4 Cherry Shelves AV Stand (BL404SC)
- ACME FURNITURE INDUSTRY Home Entertainment Tv Stand (10321)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment/ TV Stand, Unfinished (TV-31)
- MANHATTAN COMFORT Vernon 62.99 Floating Entertainment Center, White (236BMC6)
- AS SEEN ON TV Power Living Home Sturdy Stax , 2PK (PLSS-PDQSM)
- Furinno TV Stands & Entertainment Centers