Shop All TV Mounts & Stands
Furinno
Furinno FRLB001BK 65 in. Modern Wall Mount TV Bracket
Mfr # FRLB001BK
Zoro # G904019228
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # FRLB001BK
- Zoro # G904019228
- UPC # 816718023602
- Country of Origin China
- Category TV Mounts & Stands
Description
Furinno wall mount TV bracket is sleek and steady, compatible with up to 65" flat TVs. Wall mount is easy to assemble and common mounting hardware and user manual. It is made of heavy duty iron with black powder coating finish. The length of the bracket is approximately 16.5 inches. The modern black finish makes it the ideal addition for any living space. A simple attitude towards lifestyle is reflected directly on the design of Furinno furniture, creating a trend of simply nature.
Features- Modern Wall Mount TV Bracket
- Wipe clean using clean damped cloth
- Avoid using harsh chemicals
- Size: 65"
- Weight: 3.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Replacement Battery for AGM BT12B-4 (MAX3969304)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Prescolite E82080800, RB6VDC4AH (ML4-645103885)
- ILC Replacement for Fujifilm Finepix Sl300 (FINEPIX SL300 FUJIFILM)
- BN PRODUCTS USA Replacement Charger for 18V Battery (BNCE-24VCHGR)
- MOUNT-IT Ceiling Tilt TV Mount 32-60" TVs (MI-509B)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- MOUNT-IT Tilt TV Wall Mount Bracket for 32"-60" TVs (MI-303B)
- GLOBAL EQUIPMENT Interion Hanging Shelf For 60"W Panel - Black (773229)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- FLASH FURNITURE TV Stand with Drawers, Lincoln Rustic (NAN-JN-21743TR-GG)
- MOUNT-IT Under Cabinet Folding TV Mount 13-42" TV (MI-4211)
- Furinno TV Mounts & Stands