Furinno FR18047EX Rossi Modern 3-Tier Wall Floating Corner Shelf; Espresso
Mfr # FR18047EX
Zoro # G003735494
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # FR18047EX
- Zoro # G003735494
- UPC # 816718027747
- Country of Origin China
- Category Wall Shelving
Description
Rossi Modern 3-Tier Wall Floating Corner Shelf
Furinno Rossi Modern 3-Tier Wall Floating Corner Shelf is manufactured from MDF material that gives it additional durability and extended life span. Comes in multiple colors for easy customization, Espresso & French Oak Grey. The floating shelf has a modern design that will suit almost any decor. It is also decorative and fuctional for your home, office, or dorm room. Assembly is made easy with turn-and-tube design implemented, where no tools are required. Simple process by turning and twisting the poles againts the boards and tighten them.
Care instruction- Wipe clean with clean damped cloth and avoid using harsh chemical to prevent damage to the furniture. All the pictures are for illustration purposes only, decor items are not included in the set.
- Color: Espresso
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, 11-3/8 in L, Yellow (PB30230-21)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3818-2HDV-HG)
- CRAFTSMAN Plastic Large Drawer Bin System, 14.24 in W, 8.307 H (CMST40709)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 10 Deep (AMG WS-1048)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 18 Deep (AMG WS-1836)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 14 Deep (AMG WS-1424)
- HILLMAN Hillman Fasteners 229999 18 in. High & Mighty Modern Floating Shelf; Black (229999)
- SAFAVIEH Johni 1 Drawer & 5 Shelf Natural Etagere 70 x 32 x 18 in. (ETG9200A)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 54"H, Chrome (2HGF4)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 36"W x 14"H, Chrome (2HGD3)
- Furinno Wall Shelving