Furinno FM19124AM Camnus Modern Living Room Table Set with One Coffee Table & Two End Tables; Americano
Mfr # FM19124AM
Zoro # G904006440
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # FM19124AM
- Zoro # G904006440
- UPC # 810006772807
- Country of Origin China
- Category Coffee Tables
Description
Camnus Modern Living Series comprises of coffee table, end table, side table, and etc. The contemporary design showcases simplicity and elegance. Camnus Series features a sleek combination of wood and metal. The series offers various refreshing colors such as Americano, French Oak Grey and more. You can never go wrong with these vibrant colors as they blends perfectly well with most home settings. All of the furniture in the series are made of high quality particle board and premium quality metal tested for strength and durability. The assembly is very simple, all the hardware and illustrated instruction manual are provided. Wipe clean with clean damped cloth and avoid any harsh chemicals to avoid damaging the finish of the product.
Features- Manufactured from high quality particle board, PVC cover and powder coated metal tubes
- Simple stylish design, functional and suitable for any room
- Fits in your space, fits on your budget
- Sturdy on flat surface
- Finish: Americano
- Dimension: 15.8" x 30" x 17.5"
- Weight: 28.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Black Plastic Folding Chair (1FFBKSBLK00)
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- CALIFORNIA CABANA Towels 30 x 70 Beige, 24PK (CABANA-BG)
- BAXTON STUDIO Flannery Modern and Contemporary Walnut Brown Finished Wood and Black Finished Metal Coffee Table (180-11209-Zoro)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Coffee Table (219-12702-ZORO)
- TUHOME Vassel Coffee Table, Hairpin Legs, Two Shelves, Espresso (MLC4755)
- FLASH FURNITURE Round Walnut Coffee Table with Matte Black Frame (NAN-JH-1787CT-WAL-BK-GG)
- MONARCH SPECIALTIES Coffee Table - 44"L / Chrome Metal With Tempered Glass (I 3440)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Espresso / Black Metal (I 7840P)
- MISSION Coffee Table, White - 39.5 x 21.75 x 17.75 in. (203382W)
- Furinno Coffee Tables