Furinno FM19123AM Camnus Modern Living Sofa Side Table; Americano
Mfr # FM19123AM
Zoro # G404006308
Product Information
- Brand Furinno
- MFR # FM19123AM
- Zoro # G404006308
- UPC # 810006772777
- Country of Origin China
- Category End Tables
Description
Camnus Modern Living Series comprises of coffee table, end table, side table, and etc. The contemporary design showcases simplicity and elegance. Camnus Series features a sleek combination of wood and metal. The series offers various refreshing colors such as Americano, French Oak Grey and more. You can never go wrong with these vibrant colors as they blends perfectly well with most home settings. All of the furniture in the series are made of high quality particle board and premium quality metal tested for strength and durability. The assembly is very simple, all the hardware and illustrated instruction manual are provided. Wipe clean with clean damped cloth and avoid any harsh chemicals to avoid damaging the finish of the product.
Features- Manufactured from high quality particle board, PVC cover and powder coated metal tubes
- Simple stylish design, functional and suitable for any room
- Fits in your space, fits on your budget
- Sturdy on flat surface
- Finish: Americano
- Dimension: 9.8" x 17.7" x 24.8"
- Weight: 7.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK25 (LTB 22W)
- KD TOOLS Adjustable Height Swivel Shop Stool, 8699 (KDT86992)
- KASON Recessed Inside Release Handle (10486C00600)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-M)
- WINSOME TRADING Winsome Trading 94118 Richmond End Table Tapered Leg - Antique Walnut (94118)
- BAXTON STUDIO Acrylic Nesting Table 3-Pc Table Set Display Stands (25-2073)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3261)
- INTERNATIONAL CONCEPTS 22 W, 22 L, 25 H (OT-70E)
- BAXTON STUDIO Garvey French Provincial White Finished Wood 3-Drawer Entryway Console Table (179-11330-Zoro)
- ALATERRE FURNITURE 27 W, 19 L, 27 H, Oak Top, Rustic Brown (ANKY01RBG)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Corner, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2156)
- Furinno End Tables