Shop All Drapes & Curtains
Furinno
Furinno FC66005DGY Collins Blackout Curtain; 52 x 95 in. - 1 Panel - Dark Grey
Mfr # FC66005DGY
Zoro # G003883089
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # FC66005DGY
- Zoro # G003883089
- UPC # 816718028799
- Country of Origin China
- Category Drapes & Curtains
Description
Furinno Collins Blackout Curtain is made out of 100% Polyester which increases durability and life span of the product. Having the ability to keep light out and cool homes during hot summers, keep heat in during cold winter allows for uniqe and comfortable experience. They are designed to fit perfectly in most bedrooms, living rooms, kitechens, offices and etc. To ensure durability and longevity of the curtains.
Care Instruction- Machine washable in cold water, tumble dry, single wash cycle and no bleaching.
- Color: Dark Grey
- No of Panel: 1 Panel
- Material: 100% Polyester
- Size: 52" x 95"
- Weight: 2.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- HIGHBOY PopChiavaryPadCoverPk4RedP98 Polyester Poplin Chiavary Chair Cushion Cover Red 4PK (HI373199)
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 3-Door Shoe Storage Cabinet (152-9173)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- MADISON PARK 100 Percent Polyester Twisted Tab Lined Window Panel - Dusty Aqua (MP40-3560)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-11)
- RICARDO Ricardo Isabella Lace Rod Pocket Swag Pair Window Valance (02780-08-036-01)
- EYECATCHER Tattersall Button Tab Top Window Curtain Panel - 52 x 84 in. - Burgundy (EY2511962)
- BAMBOO54 Wood Door 125 Strands Brown (53004)
- HERITAGE LACE 48 x 24 in. Chelsea Tier with Trim (8275E-4824HT)
- Furinno Drapes & Curtains