Shop All Drapes & Curtains
Furinno
Furinno FC66003DGY Collins Blackout Curtain; 52 x 63 in. - 1 Panel - Dark Grey
Mfr # FC66003DGY
Zoro # G803883180
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # FC66003DGY
- Zoro # G803883180
- UPC # 816718028737
- Country of Origin China
- Category Drapes & Curtains
Description
Furinno Collins Blackout Curtain is made out of 100% Polyester which increases durability and life span of the product. Having the ability to keep light out and cool homes during hot summers, keep heat in during cold winter allows for uniqe and comfortable experience. They are designed to fit perfectly in most bedrooms, living rooms, kitechens, offices and etc. To ensure durability and longevity of the curtains.
Care Instruction- Machine washable in cold water, tumble dry, single wash cycle and no bleaching.
- Color: Dark Grey
- No of Panel: 1 Panel
- Material: 100% Polyester
- Size: 52" x 63"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid, Full/Queen (449086RMM)
- EASY 2 GO Corner Desk, 35.38 x 35.38 x 28.88, Resort Cherry (951572-CC)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZSG)
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- ACHIM IMPORTING Achim VFT961POVR 2 mm 12 x 12 in. Portfolio Self Adhesive Vinyl Floor Tile - Midnight Marble; 9 Tiles per 9 sq ft. (VFT961POVR)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-57)
- ACHIM IMPORTING Achim SUPN84TN12 Sutton Panel 52 in. x 84 in. (SUPN84TN12)
- EYECATCHER 42 x 63 in. Buffalo Check Window Curtain Tie Up Shade; Burgundy (EY3155)
- ACHIM IMPORTING 58 x 36 in. Sydney Window Curtain Tier Pair, Linen (SYTR36LN12)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Patio Curtain Panel (04365-70-484-35)
- AETNA GLASS 36 x 60 in. Single Strength Window Glass - 7 Piece, 7PK (236003)
- Furinno Drapes & Curtains