Shop All Drapes & Curtains
Furinno
Furinno FC66003DBL Collins Blackout Curtain; 52 x 63 in. - 1 Panel - Dark Blue
Mfr # FC66003DBL
Zoro # G003883225
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # FC66003DBL
- Zoro # G003883225
- UPC # 816718028720
- Country of Origin China
- Category Drapes & Curtains
Description
Furinno Collins Blackout Curtain is made out of 100% Polyester which increases durability and life span of the product. Having the ability to keep light out and cool homes during hot summers, keep heat in during cold winter allows for uniqe and comfortable experience. They are designed to fit perfectly in most bedrooms, living rooms, kitechens, offices and etc. To ensure durability and longevity of the curtains.
Care Instruction- Machine washable in cold water, tumble dry, single wash cycle and no bleaching.
- Color: Dark Blue
- No of Panel: 1 Panel
- Material: 100% Polyester
- Size: 52" x 63"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, White (I 5911T)
- OSBORNE WOOD PRODUCTS 38 x 3 38" Table Slide (38" opening) in Soft Maple PR (9056M)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- RICARDO Ricardo Windsor Cotton Lined Rod Pocket/Back Tab Curtain Panel (04414-70-108-91)
- MADISON PARK Madison Park MP40-2403 Saratoga Fretwork Print Window Curtain - Seafoam; 95 in. (MP40-2403)
- MADISON PARK Blush 100 Percent Polyester Twist Tab Lined Window Curtain (MP40-6322)
- RICARDO Ricardo Sea Glass Tier Pair Window Valance (03600-30-036-02)
- MADISON PARK Madison Park MP40-3599 Saratoga Fretwork Printed Window Panel (MP40-3599)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- HERITAGE LACE Windsor 60 x 84 in. Panel - Ecru (8200E-6084)
- Furinno Drapes & Curtains