Shop All TV Stands & Entertainment Centers
Furinno
Furinno Econ TV Stand Entertainment Center; Espresso - 22.8 x 42.1 x 13.5 in.
Mfr # 14055EX
Zoro # G303975873
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 14055EX
- Zoro # G303975873
- UPC # 748252351814
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Furinno Econ Living Set TV Stand Entertainment Center is a perfect fits into your modern stylish lifestyle. There are two adjustable shelves to hold audio-video equipment and two concealed storage space with closed door. It is easy to assemble, lightweight and space saving. The materials comply with E1 grade particleboard for furniture. There is no foul smell of chemicals, durable and it is the most stable particleboard used to make furniture. All the products are produced and assembled 100-% in Malaysia.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Espresso
- Dimensions: 22.8" H x 42.1" W x 13.5" L
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Ash (01243009AS6)
- HOMELEGANCE Norwich Side Chair (5055S)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg - White Oak (01244009WK6)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 2-Door TV Stand with Natural Rattan (207-12462)
- FLASH FURNITURE Walnut 60" TV Stand with Adjustable Middle Shelf (EM-TV1500-WAL-GG)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- MANHATTAN COMFORT Sylvan 70.86" TV Stand with 3-Drawers in Black (224054)
- HODEDAH Hodedah HITV435 CHOC-GREY Retro Style Entertainment Unit - Chocolate & Grey (HITV435 CHOC-GREY)
- CONVENIENCE CONCEPTS 60 In. Newport Ventura Tv Stand, Weathered Gray (HI206838)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2666)
- Furinno TV Stands & Entertainment Centers