Furinno Econ Storage Organizer Cabinet with Bins; Espresso & Light Brown - 32.3 x 23.8 x 9.3 in.
Mfr # 13089EX/LB
Zoro # G603877327
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 13089EX/LB
- Zoro # G603877327
- UPC # 696859005060
- Country of Origin China
- Category Storage Cabinet Parts
Description
Furinno Econ Series Organizer is designed to fit in your space, your style and fit on your budget. Additional non-woven bins can be purchased separately with more color options. The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The non-woven bin simply add in a sweet accent to the whole unit. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Espresso & Light Brown
- Dimensions: 32.3" H x 23.8" W x 9.3" L
- Weight: 27.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-1795)
- AT-A-GLANCE Level Gauge, Tank, 22 In, 2 In NPT (L-2-22)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (30150GREEN)
- JUSTRITE Double Drum Roller Assembly (25923)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- WILTON Jaw Inserts, PR (2903280)
- MASTER CASTER CO Master Caster MAS00201 Grommet; 2 in. Diameter; Adjustable Openings; Black (MAS00201)
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81929)
- KENNEDY Divider, 4" Drawer, 7 Compartments (81925)
- Furinno Storage Cabinet Parts