Furinno Compact Computer Desk; Black & Grey - 33.6 x 39 x 15.6 in.
Mfr # 11181BK/GY
Zoro # G703923054
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Furinno 11181 Compact Computer Desk is designed for space saving and modern stylish look. The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Black & Grey
- Dimensions: 33.6" H x 39" W x 15.6" L
- Weight: 21.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Matte Black (SN47073E)
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, White Top, White Base (VL12WH6030-459)
- BOSS 24" D, Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- SAFCO Standing Desk, Beech/White, Laminated Wood (1943BHWH)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, White, High Quality MDP (33AMC6)
- SAUDER Cottage Road Desk Wh , Durable, 1 in. thick top (430056)
- Furinno Desks