Furinno 99557DWN Turn-N-Tube 4-Tier Multipurpose Shelf Display Rack; Dark Walnut
Mfr # 99557DWN
Zoro # G603958460
Product Information
- Brand Furinno
- MFR # 99557DWN
- Zoro # G603958460
- UPC # 816718024302
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Furinno Turn-N-Tube Series storage shelves in 2-3-4-5-Tiers and variety of width and depth. This series of products also includes difference sizes width, height and different fun colors. This series is designed to meet the demand of fits in space, fits on budget and yet durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. The DIY project in assembling these products can be fun for kids and parents. There are no screws involved, thus it is totally safe to be a family project. Just turn the tube to connect the panels to form a storage shelf. The materials comply with particle board for furniture processed from parts of rubber trees. There is no foul smell of chemicals, durable and it is the most stable medium density composite wood used to make RTA furniture.
Features- Turn-N-Tube 4-Tier Multipurpose Shelf Display Rack
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Dark Walnut
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MA)
- WINSOME Winsome 82430 Beech Beechwood SHELF BOOK 2-TIER (82430)
- FLASH FURNITURE 4 Shelf Natural Birch & Poplar Book Display Stand (MK-STR800L-GG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155WH)
- SAUDER Rollingwood Country 4 Shf Bookcase , Three adjustable shelves for books, awards, manuals and more (431440)
- FINE-LINE ALEVA634432MC Valencia Series Bookcase, 3 Shelves, Medium Cherry (FI2503694)
- HASTINGS HOME 4 Shelf Ladder Bookshelf, Free Standing Wooden Tiered Bookcase with Frame and Decorative Leaning Look (573576APY)
- Furinno Bookcases & Bookshelves