Shop All End Tables
Furinno
Furinno 2-11180DWN Simple Design End Table; Dark Walnut - Set of 2
Mfr # 2-11180DWN
Zoro # G103702570
$57.65
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
- Brand Furinno
- MFR # 2-11180DWN
- Zoro # G103702570
- UPC # 816718024241
- Country of Origin China
- Category End Tables
Description
Furinno basic home simple designed living tables is designed to meet your need of fits in your space and fits on your budget. The main material- medium density composite wood is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.
Features- Simple Design End Table
- Set of 2
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Dark Walnut
- Weight: 24.2 lbs
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
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Polished Brass (01HC9003PB1)
- EMU Arc En Ciel Black Foot Cap (PCFC314/334-B)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H (4LC2)
- ADAMS Adams 8500-96-3731 Portobello Quik Fold Portable Resin Side Table (199256)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HOMEROOTS 22 in. Glass & Iron Square Mirrored End Table Gold (402504)
- MONARCH SPECIALTIES Accent Table - 23"H / Espresso / Black Metal (I 3593)
- BASICWISE Acacia Wood Slim Bedside Table, Wood Drawer and Open Shelf Side Table, White (QI004610.WT)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- Furinno End Tables