Furinno 2-10004DWN End Table & Night Stand Storage Shelf with Bin Drawer; Dark Walnut - Set of 2
Mfr # 2-10004DWN
Zoro # G803702894
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 2-10004DWN
- Zoro # G803702894
- UPC # 816718024227
- Country of Origin China
- Category End Tables
Description
Furinno EX Home Living Sets comprises of Coffee table, end table, TV entertainment stands, wall mounted storage and storage cabinets. The home living set in espresso with brown non-woven bins. These models are designed to fit in your space, style and fit on your budget. The main material, medium density composite wood, is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.
Features- End Table & Night Stand Storage Shelf with Bin Drawer
- Set of 2
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Dark Walnut
- Weight: 25.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C829 Holiday Boxed Cards- Old English Sheepdog (C829)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- SIGNMISSION Summer Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999587)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- MONARCH SPECIALTIES 15.75 W, 21.75 H, Metal, Particle Board Top, Black (I 2179)
- BAXTON STUDIO Quinn White and Walnut Finished 1-Drawer Wood End Table (159-9852)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2095)
- BAXTON STUDIO Rose Modern Bohemian Natural Brown Rattan End Table (203-12670)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3582)
- Furinno End Tables