Furinno 18134GYW-BK Turn-N-Tube U Shape Sofa Side Table with Casters; French Oak Grey & Black - 19.69 x 22.36 x 11.61 in.
Mfr # 18134GYW/BK
Zoro # G203901538
Product Information
- Brand Furinno
- MFR # 18134GYW/BK
- Zoro # G203901538
- UPC # 810006771503
- Country of Origin China
- Category End Tables
Description
Furinno turn n tube u shape sofa side table with casters is designed with simple yet stylish appearance that fit in any room settings as it comes with two color s espresso & black and french oak grey & black. We focus on products that fit in your space and fit on your budget. This side table comes with caster that enhance its functionality as it increases the mobility of the furniture. Not only that, this side table has open display racks and shelves that provide ample storage space for decorative and home living accessories. One of the best part of this furniture is that it can be assembled without any tools. Carefully follow the steps provided in instructions is important to avoid difficulties. Assembly can be done within 10 to 15 minutes by simply twisting and turning the poles against the board and tighten them. It allows you to experience the fun of D I Y with your friends and family.Wipe clean with mild cleanser using soft damped cloth and avoid using harsh cleanser on the furniture to avoid damage.
Features- Simple and unique design fit any room settings
- Is has 3 shelves, top and middle shelf can hold up to 10 lbs, bottom shelf can hold up to 15 lbs
- Sturdy on flat surface
- Features caster for mobility
- Assembly is easy by just turning and twisting the poles with no tools required
- Rounded corner reduces the risk of injury
- Wipe clean with mild cleanser using soft damped cloth and avoid using harsh cleanser on the furniture to avoid damage
- Color: French Oak Grey & Black
- Dimension: 19.69 x 22.36 x 11.61 in.
- Weight: 10.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 18x24 (WAG06290-C1824GG)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A12)
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 22x32 (WAG16689-C2232GG)
- WINSOME TRADING Winsome Trading 92419 Genoa Rectanugular End Table with Glass Top and shelf (92419)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- SAUDER Costa Recliner Table Chc 3a , Open shelf for storage of books, magazines, and more (427889)
- HOMEROOTS 22 in. Glass & Iron Square Mirrored End Table Chrome (402493)
- FABULAXE 13.75 W, 13.75 L, 15 H (QI003777.WT)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", WCharcoal (LLR16262)
- Furinno End Tables