Furinno 18133GYW-BK Turn-N-Tube Corner Monitor Riser Stand; French Oak Grey & Black
Mfr # 18133GYW/BK
Zoro # G804055579
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 18133GYW/BK
- Zoro # G804055579
- UPC # 810006771480
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Furinno turn n tube corner monitor riser stand comes with unique design and two color s espresso & black and french oak grey & black that fits in any room settings that create an ideal office environment and it has a great impact on performance as its functionality can accommodates most types of monitors. It helps to elevate monitor to a comfortable height for better viewing angle and position as having the perfect viewing eye level position can reduce strain on neck and allow viewers to be in a better sitting posture. This corner monitor riser stand is very easy to assemble as it needs no tools to assemble, all you have to do is just twisting and turning the poles against the board and tighten them, the whole unit can be assembled within 5 minutes.
Care instruction- Wipe clean with mild cleanser using soft damped cloth and do not use harsh cleanser to prevent damage to the product.
- Color: French Oak Grey & Black
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOBOX Subzooka Dual3inch 14watt Portable Bluetooth Rechargeable Speaker With Fm Radio, Black (BZX-2082 BLK)
- ILC Replacement for Duracell Pc175a (PC175A DURACELL)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Werker WKA12-5F SLA Battery - 12 Pack (ML5-12MP1221813185)
- SKILLEDPOWER USB Port Blocker with 1 Key; and 4 Locks (SK121741)
- FURINNO 17099EX-BK Turn-N-Tube Monitor Stand; Espresso & Black (17099EX/BK)
- KELLYREST Notebook Stand with Dual Cooling Fans (KCS10909)
- INNOVERA Adjustable Tempered Glass Monitor Riser, 15.7x9.5x3.5, Clear/Silver (IVR55020)
- CRIMSON Crimson CAS1W Suspended Ceiling Adapter (CAS1W)
- AIDATA Universal Tablet Viewstand, Weighted Base, 90° Extension Arm, Black (US-5007W)
- GLOBAL EQUIPMENT Universal LCD Monitor VESA Mount for 10"-30" Screens (239195A)
- FURRION Furrion FOS07TASR7 in. Monitor Plus 1 Rear Camera for Make (F6N-FOS07TASR)
- Furinno Monitor Mounts & Brackets