Furinno 18133EX-BK Turn-N-Tube Corner Monitor Riser Stand; Espresso & Black - 19.61 x 4.61 x 10.59 in.
Mfr # 18133EX/BK
Zoro # G604055519
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 18133EX/BK
- Zoro # G604055519
- UPC # 810006771473
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Furinno turn n tube corner monitor riser stand comes with unique design and two color s espresso & black and french oak grey & black that fits in any room settings that create an ideal office environment and it has a great impact on performance as its functionality can accommodates most types of monitors. It helps to elevate monitor to a comfortable height for better viewing angle and position as having the perfect viewing eye level position can reduce strain on neck and allow viewers to be in a better sitting posture. This corner monitor riser stand is very easy to assemble as it needs no tools to assemble, all you have to do is just twisting and turning the poles against the board and tighten them, the whole unit can be assembled within 5 minutes.
Features- Unique structure and simple design that fits any room designs
- It can hold up to 15 lbs
- Sturdy on flat surface
- Assembly is easy by just turning and twisting the poles with no tools required
- Wipe clean with mild cleanser using soft damped cloth and do not use harsh cleanser to prevent damage to the product.
- Color: Espresso & Black
- Dimension: 19.61 x 4.61 x 10.59 in.
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL122)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 - 4 Pack (ML22-12GELMP4611)
- BOGEN COMMUNICATIONS Bogen Communications T725 Line Matching Transformer (T725)
- FURINNO 17099EX-BK Turn-N-Tube Monitor Stand; Espresso & Black (17099EX/BK)
- FURINNO Furinno 18133GYW-BK Turn-N-Tube Corner Monitor Riser Stand; French Oak Grey & Black (18133GYW/BK)
- INNOVATIVE OFFICE PRODUCTS 7000 Flat Panel Radial Arm Pc Black w/ Flexmount Kit. Supports (7000-800-104)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall/Cabinet Mount (893523)
- AFC INDUSTRIES Wall Mounted Medical Computer Wrkstation (772364G)
- DELL OptiPlex Micro AIO Stand - MFS22 (DELL-MFS22)
- VICTOR TECHNOLOGY Mobile Adj. Stand, Black, 44in H x 22in L (DC500)
- Furinno Monitor Mounts & Brackets