Furinno 18049EX 2 x 1 in. Pelli Cubic Storage Cabinet; Espresso
Mfr # 18049EX
Zoro # G803877660
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 18049EX
- Zoro # G803877660
- UPC # 816718027846
- Country of Origin China
- Category Storage Cabinet Parts
Description
Pelli Cubic Storage Cabinet
Furinno Pelli Cubic Storage Cabinet, build with 2 levels of open shelves with ample space for personal items, great for storing and displaying items such as artworks, toys, books, folding clothes or other household necessities. It is made out of medium density fiber board offering great durabiliy and strength, increasing product life spand. They come in multiple colors, Espresso and French Oak Grey, therefore it is customizable to liking. The cabinet is designed to fit perfectly in rooms and utilizing storage place to its maximum potential. The assembly process is made easy with the provided parts and hardware. Assembly instructions are revised repeatedly to ensure that it is clear to read, simple to understand and safe to work.
Care instruction- Wipe clean with clean damped cloth and avoid using harsh chemical to prevent damage to the furniture. All the pictures are for illustration purposes only, decor items are not included in the set.
- Color: Espresso
- Size: 2 x 1 in.
- Weight: 12.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Black (30235BLACK)
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 24" Deep ADA Locker Bench Top, Black, Pair (BKT1521-B)
- PLANO Compartment Box with 19 compartments, Plastic, 4 1/4 in H x 13 1/2 in W (111906)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Green (QUS221GN)
- 3RD HAND HD Extendable Utility Pole, 16.5" to 22.8" (3HAND 15.7 HD -- 3-H LITTLE)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81929)
- LISTA Aluminum Drawer Divider, 5x6 In (D150-9)
- HPC HPC:Desk / Drawer / Cabinet MK DeadBolt (XW2873-DB)
- WESTWARD Lock Set For Chest Series (TTLK002G)
- HODEDAH Hodedah Hid4 Cherry 4 Door Cabinet (Hid4 Cherry)
- PROMAN PRODUCTS PromanProducts ST16716 6-Cell Storage Cabinet - White (ST16716)
- Furinno Storage Cabinet Parts