Furinno 18029BE-WH Turn-N -Tube 3-Tier Compact Multipurpose Shelf Display Rack with Classic Tube; Beech & White
Mfr # 18029BE/WH
Zoro # G803958406
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 18029BE/WH
- Zoro # G803958406
- UPC # 810006770551
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Turn-N-Tube Series storage shelves comes in 2 - 3 - 4 - 5 - Tiers and variety of width and depth. This series of products also includes difference sizes width, height and different fun colors. This series is designed to meet the demand of fits in space, fits on budget and yet durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality and the no hassle assembly. The DIY project in assembling these products can be fun for kids and parents. There are no screws involved, thus it is totally safe to be a family project. Just turn the tube to connect the panels to form a storage shelf. The materials comply with particle board for furniture processed from parts of rubber trees. There is no foul smell of chemicals, durable and it is the most stable medium density composite wood used to make RTA furniture.
Features- Unique open shelf design suitable for any room that needs additional storage spaces
- Rounded corner reduces risks of getting hurt
- Fits in your space, fits on your budget
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Beech & White
- Size: Turn-N-Tube 3-Tier
- Weight: 12.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- BOSS Executive Chair, Fixed, Denim Blue (B905DW-NV)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- HON Bookcase, Metl, 59x34.5, Bk (S60ABCP)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- KB KB BK1561 24 x 24 x 11 in. Wood 4 Cube Bookcase - White (BK1561)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Light Gray (B-78LG)
- BASICWISE Modern 8 Tier Bookcase Wall Mount and Freestanding Storage Shelves For Decoration Display, Cherry (QI004420.CR)
- LORELL Walnut File Storage Cabinet Credenza (16232)
- Furinno Bookcases & Bookshelves