Furinno 15111EXBKBR Jaya Simplistic Computer Study Desk with Bin Drawers; Espresso
Mfr # 15111EXBKBR
Zoro # G603901442
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Furinno JAYA Simplistic Computer Study Desk with Bin Drawers is designed for space saving and modern stylish look. It is great for apartments and dorms where space is limited. The shelves provide storage spaces for computer, books and other accessories. Two non-woven bins are provided for storage of small loose stuff. The main material - medium density composite wood is manufactured in Malaysia and complied with the green rules of production. The PVC tube is made from recycled plastic and is tested for its durability. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.
Features- Jaya Simplistic Computer Study Desk with Bin Drawers
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Espresso
- Weight: 31.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Bumper, Foot, Black (2319)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- GLOBAL INDUSTRIAL Sit-Stand Mobile Desk With Tablet Slot, 31-1/2W x 23-5/8D, 29-1/2 to 45-1/4H, Gray/Silver (436968)
- REGENCY SEATING Regency Legacy Classic 6-Shelf 71" High Bookcase, Ash Grey (LBC7132AG)
- SAFCO Adjustable Desk, 36 in D, 72 in W, 49.3 in H, Mocha, Laminate (MNDSHA72LDC)
- HON 14.63 in D, 36" W, 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- REGENCY Regency Legacy 66 x 30 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP6630AG)
- VIRCO 18.75 in. W, 30.5 in. H, Molded Polypropylene Shell (9700BR)
- OFFICESOURCE OS Laminate Collection Desk Shell (PL105MW)
- Furinno Desks