Furinno 13192DWN Turn-N-Tube No Tools 3-Tier TV Stand; Dark Walnut
Mfr # 13192DWN
Zoro # G203948502
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 13192DWN
- Zoro # G203948502
- UPC # 816718024357
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Furinno Turn-N-Tube Home Living Mini Storage and Organization Series No Tools Entertainment Center . Unique Structure is Open display rack, shelves provide easy storage and display of TV or other audio/video accessories. Suitable for any rooms. Designed to meet the durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. Smart Design is Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D-I-Y even with your kids . There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.
Features- Turn-N-Tube No Tools 3-Tier TV Stand
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Dark Walnut
- Weight: 21.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- FLASH FURNITURE 71.5 W, 36.5 H, Black/Black, Particleboard, Steel (NAN-CD-22181-BK-BK-GG)
- BIGGIES SCENES Wall Murals-Waterwheel, 54 in wide x 27 in high (BG-WM-WWL-54)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- BELL + HOWELL Bionic Glow 24.02 in. Multicolor Table Grow Lamp (8573)
- D & H DISTRIBUTING Zara TV Stand - Espresso (MA3279330)
- MANHATTAN COMFORT Winston 53.14 TV Stand with 4 Shelves in White and Cinnamon (223951)
- MANHATTAN COMFORT Camberly 53.54 TV Stand with 5 Shelves in White and Cinnamon (245BMC6)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand Black Grain (TV1420)
- Furinno TV Stands & Entertainment Centers