Furinno 12127OK-WH Simplistic End Table; Columbia Walnut & Black; Sonoma Oak & White - Set of 2
Mfr # 12127OK/WH
Zoro # G003702694
Product Information
- Brand Furinno
- MFR # 12127OK/WH
- Zoro # G003702694
- UPC # 810006770339
- Country of Origin China
- Category End Tables
Description
Set the perfect stage for any display with this Turn-S-Tube end table, featuring an airy openwork design and a clean - lined look. The bottom shelf provide more storage space. If you want to take the style to the rest of your room, try rolling out a weathered blue Persian - styled rug and adding a pair of gray arm chairs with metallic nailhead trim for an ensemble perfect for everything from family movie night to sophisticated cocktail parties. Simplistic End Table does not need any tools to assemble. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D - I - Y even with your kids. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature.
Features- High quality medium density composite wood and plastic tubes
- Set of 2
- Rounded corner reduces the risk of injury
- Fits in your space, fits on your budget
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Columbia Walnut & Black, Sonoma Oak & White
- Weight: 13.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Black (230BMC8)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Onyx (TVFP4-BL)
- TOT MATE Book Display Assembled (TM2133A.S2222)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- LUMISOURCE Zenn End Table in Gold with Clear Glass (TB-ZENN AU+GLS)
- DOBA-BNT Natural Beechwood END TABLE/NIGHT STAND WITH ONE CABINET FOR STORAGE (SA143652)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, White Laminate, White (I 3279)
- GEARED2GOLF Adjustable Bar Table with Clear Top - Clear Acrylic (GE369049)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Chrome (I 3638)
- BAXTON STUDIO 15.4 W, 15.4 L, 22 H (195-12101-ZORO)
- Furinno End Tables