Shop All End Tables
Furinno
Furinno 12127DWN Simplistic End Table; Dark Walnut - Set of 2
Mfr # 12127DWN
Zoro # G903702695
$61.69
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
- Brand Furinno
- MFR # 12127DWN
- Zoro # G903702695
- UPC # 816718024210
- Country of Origin China
- Category End Tables
Description
This Simplistic Series end table two-piece set is designed to fit in your space, your style and fit on your budget. This unit is so simple, both in design and assembly. It uses the Turn-S-Tube mechanism to assemble the unit in 5 minutes. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. The DIY project in assemble these products can be fun for kids and parents. There are no screws involved, thus it is totally safe to be a family project. Just turn the tube to connect the panels to form a storage shelf.
Features- Simplistic End Table
- Set of 2
- Color: Dark Walnut
- Weight: 13.7 lbs
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
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan Queen Size Arched Headboard (181-11130-Zoro)
- MANTUA Bed Base, Metal, Full Size, 7.5" H, Black (J75MB46 BC)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 8" Depth (BB-38798-CVR)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray (ANCT0140)
- CONVENIENCE CONCEPTS Cherry 3-Tier Half Table (HI2629481)
- MONARCH SPECIALTIES Accent Table - Black Metal With Tempered Glass (I 3078)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- Furinno End Tables