Furinno 12095GYW Econ Multipurpose Home Office Computer Writing Desk with Bin; French Oak Grey
Mfr # 12095GYW
Zoro # G103901065
Product Information
Description
Furinno Econ Multipurpose Home Office Computer Writing Desk with Bin is designed to fit in your space, your style and fit on your budget. The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. The non-woven bin simply add in a sweet accent to the whole unit. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.
Features- Econ Multipurpose Home Office Computer Writing Desk with Bin
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: French Oak Grey
- Weight: 37.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Joval 'Home in Tuscany' Canvas Art, 24x32 (75-X30-C2432GG)
- TRADEMARK FINE ART Howard Robinson 'Large Cats' Canvas Art, 14x19 (ALI23963-C1419GG)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- BAXTON STUDIO Dark Brown Full Leather Storage Cube Ottoman (A-1776)
- SAFCO Eastwinds Series Argo PC Workstation, 31.5 in. x 19.75 in. x 30.25 in, Anthracite (947ANT)
- SAFCO 22 in D, 29 1/2 in W, 45 in H, Gray, Steel/Compressed Wood (1923GR)
- SAUDER Harvey Park L-Desk Pacific Maple , Strong and lightweight 1 in. panel construction (433260)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- FELLOWES 30 in D, 72" W, Gray, Laminate; Plastic; Wood (9649601)
- SAFCO Medina Height-Adjustable 72" Straight De (MNDSHA72LGS)
- WE'RE IT Lift it, 72"x24" Electric Sit Stand Desk 4 Memory/1 USB LED Control Charcoal Strand Top, Silver Base (VL22BS7224-6307)
- Furinno Desks