Furinno 11257GYW-BK Turn-N-Tube No Tools Entertainment Center; French Oak Grey & Black - 22.85 x 41.5 x 11.6 in.
Mfr # 11257GYW/BK
Zoro # G403976008
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 11257GYW/BK
- Zoro # G403976008
- UPC # 816718027068
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Furinno Turn-N-Tube Home Living Mini Storage and Organization Series No Tools Entertainment Center. Suitable for any rooms. It is proven to be the most popular RTA furniture due to its functionality, and the no hassle assembly. Smart Design Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D-I-Y even with your kids. The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.
Features- Designed to meet the demand of durable and efficient furniture
- Unique structure open display rack, shelves provide easy storage and display of tv or other audio/video accessories
- All the products are produced and assembled 100-percent in Malaysia with 95% - 100% recycled materials
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: French Oak Grey & Black
- Material: Carb compliant composite wood, PVC Tubes
- Dimension: 22.85 x 41.5 x 11.6 in.
- Weight: 18.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO FOLDING CHAIR VINYL SAND (14-993-ANT4)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD5)
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- HUDSON & CANAL 80 in. Elmwood Rectangular TV Stand Black Grain & Golden Brown (TV1398)
- MANHATTAN COMFORT TV Stand, LED Lights, Cream/White (17554)
- D & H DISTRIBUTING Zara TV Stand - Espresso (MA3279330)
- MANHATTAN COMFORT Cabrini TV Stand 1.8, Maple Cream/Nude (15454)
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- Furinno TV Stands & Entertainment Centers