Furinno 11208AM Pasir 3 Tier Open Shelf; Americano - 23.6 x 9.4 x 31.5 in.
Mfr # 11208AM
Zoro # G803901198
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furinno
- MFR # 11208AM
- Zoro # G803901198
- UPC # 816718026481
- Country of Origin China
- Category Wall Shelving
Description
Furinno Pasir Series Storage and Organization cabinet bookcase feature simplicity and easy blend in with any home decor. This series comes in difference sizes in height and slightly different in door design to offer multiple options to create your own storage space. This series are made of 12mm E1 Grade medium density composite wood made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.
Features- Pasir 3 Tier Open Shelf
- All the products are produced and assembled 100-percent in Malaysia
- 95% - 100% recycled materials
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Pictures are for illustration purpose
- Sturdy on flat surface
- Assembly Required
- Simple stylish design yet functional and suitable for any room
- Holds up to 25 lbs per shelf
- Material: CARB compliant composite wood
- Color: Americano
- Series: Pasir
- Dimension: 23.6" W x 9.4" D x 31.5" H
- Weight: 21.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 11 3/8 in H (DV17120-NXL BUY 25S)
- ADVANTUS Storage Box Set, 3 Boxes, 4-1/2"Wx14-1/4"Lx2-1/10"H, Clear (AVT38714)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB114YL)
- BETA Tubular Spark-Plug Wrench, 13/16" (009550021)
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127)
- KOOVA Lil Small Shelf, 3 x 3 (KV-KS-3X3)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shel (WMSH-1236)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome (2HGD5)
- KNAPE & VOGT Kv 255 Alubrs 72 Shelf Standards Aluminum Brass 72 in. (255AL BR 72)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 34"H, Chrome (2HGD8)
- HILLMAN Hillman Fasteners 229999 18 in. High & Mighty Modern Floating Shelf; Black (229999)
- Furinno Wall Shelving